Check Availability
  • MAKITA 

    Mforce Battery, 12.0 Voltage, NiCd

  • Item # 4MGX3
  • Mfr. Model # 192598-2
Mforce Battery, 12.0 Voltage, NiCd
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MGX3
Mfr. Model # 192598-2
UNSPSC #26111710
Shipping Weight 1.65 lbs
Country of Origin China *
Item Battery
Voltage 12.0
Cordless Tool Battery Type NiCd
Battery Capacity 2.0Ah
Series Mforce
For Use With Makita 12V Cordless Tools
Features Long Lasting Maximum Power During Extended Use
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms