Check Availability
  • MAKITA 

    Mforce Battery, 9.6 Voltage, NiCd

  • Item # 4MGX2
  • Mfr. Model # 192638-6
Mforce Battery, 9.6 Voltage, NiCd
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

9.6V Nickel Cadmium Battery from Makita® features a compact design for less weight and reduced operator fatigue. It has a longer run time and has no memory effect. More work is finished after a single charge. Its multicontact terminals ensure a tight connection to the power tool, even under tough working conditions.
Show More Close
 

Technical Specifications

Item # 4MGX2
Mfr. Model # 192638-6
UNSPSC #26111710
Shipping Weight 1.25 lbs
Country of Origin Japan *
Item Battery
Voltage 9.6
Cordless Tool Battery Type NiCd
Battery Capacity 1.3Ah
Series Mforce
For Use With Makita 9.6V Cordless Tools
Features Multi Contact Terminals Ensure Tight Connection to Tool Even Under Extreme Vibration, Shock Absorbing Construction Protects Battery Cells Against Dust and Vibration
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms