Check Availability
  • MAKITA 

    Mforce Battery, 18.0 Voltage, NiMH

  • Item # 4MGX1
  • Mfr. Model # 193159-1
Mforce Battery, 18.0 Voltage, NiMH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

18V Ni-MH 2.6Ah Battery 1834, Pod-Style from Makita® features up to 70 percent longer run time than standard nickel-cadmium batteries.

• Multicontact terminals ensure tight connection to power tool
• Shock-absorbing construction protects battery cells against dust and vibration
Show More Close
 

Technical Specifications

Item # 4MGX1
Mfr. Model # 193159-1
UNSPSC #26111710
Shipping Weight 2.36 lbs
Country of Origin China *
Item Battery
Voltage 18.0
Cordless Tool Battery Type NiMH
Battery Capacity 2.6Ah
Series Mforce
For Use With Makita 18V Cordless Tools
Features Replacement for The 6347Dwde(X), Nickel Metal Hydride
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms