Check Availability
  • MAKITA 

    Masonry Saw, 14", Dry Cut, 120 Volts, 8 ft. Cord

  • Item # 45PC97
  • Mfr. Model # 4114X
Masonry Saw, 14", Dry Cut, 120 Volts, 8 ft. Cord
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This angle cutter can be used in dry cutting applications, with materials such as pavers, brick, block, and ceramic tile. It requires an electric power source.
Show More Close
 

Technical Specifications

Item # 45PC97
Mfr. Model # 4114X
UNSPSC #27112802
Shipping Weight 34.05 lbs
Country of Origin Japan *
Item - Masonry Saws Masonry Saw
Blade Dia. 14"
Cutting Type Dry
Voltage 120
Primary Application - Masonry Saws Brick, Cinderblock
Cord Length 8 ft.
Corded/Cordless Corded
Power Source Electric
Arbor Hole 1"
Depth of Cut 5"
Length 16"
Width 31-1/2"
Height 10-3/4"
Tool Weight 24 lb.
Engine Brand None
Fuel Capacity None
Application For Cutting Pavers, Brick, Block, Other Applications
Includes 14" Diamond Blade Sgmt Gen/Purp
Item Masonry Saw
* This product's country of origin is subject to change

Compliance and Restrictions