Check Availability
  • MAKITA 

    LXT® compact Battery, 18.0 Voltage, Li-Ion

  • Item # 33RT41
  • Mfr. Model # BL1820B
LXT® compact Battery, 18.0 Voltage, Li-Ion
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LXT® 18V Lithium-Ion Compact 2.0Ah Battery from Makita® delivers consistent power and run time in extreme temperatures even in winter (-4°F/-20°C). STAR Protection Computer Controls™ allow the tool and battery to monitor conditions during use and exchange data in real time to protect against overloading, over-discharging, and overheating. Impact-resistant outer case and shock-absorbing inner liner are engineered to protect the battery. Sixteen contact terminals maintain a constant connection with tool to help preserve power loss or fluctuation even during high-vibration applications. Battery resists self-discharge and remains ready for use even after long periods of storage.
Show More Close
 

Technical Specifications

Item # 33RT41
Mfr. Model # BL1820B
UNSPSC #26111710
Catalog Page 685
Shipping Weight 0.95 lbs
Country of Origin Japan *
Item Battery
Voltage 18.0
Cordless Tool Battery Type Li-Ion
Battery Capacity 2.0Ah
Series LXT(R) compact
For Use With Makita 18V Cordless Tools
Includes Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms