Check Availability
  • MAKITA 

    LXT® Battery, 18.0 Voltage, Li-Ion

  • Item # 6CFC2
  • Mfr. Model # BL1830B-2
  • (1)
LXT® Battery, 18.0 Voltage, Li-Ion
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Makita® battery pack provides a higher battery capacity than compact models and is also compatible with 18V compact Li-ion tools. Help avoid downtime with a spare battery on your jobsite.
Show More Close
 

Technical Specifications

Item # 6CFC2
Mfr. Model # BL1830B-2
UNSPSC #26111710
Catalog Page 685
Shipping Weight 2.9 lbs
Country of Origin Japan *
Item Battery
Voltage 18.0
Cordless Tool Battery Type Li-Ion
Battery Capacity 3.0Ah
Series LXT(R)
For Use With Makita 18V Cordless Tools
Features 30 min. Charge, Built In Memory Chip Memorizes Usage History and Communicates with Charger, Li-Ion Battery Weighs 40% Less Than NiMH or NiCd, Lithium Ion Batteries Have No Memory Effect and Can Be Charged At Any Time
Includes (2) Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms