Check Availability
  • MAKITA 

    LXT Battery, 18.0 Voltage, Li-Ion

  • Item # 52RW98
  • Mfr. Model # BL1860B-2
LXT  Battery, 18.0 Voltage, Li-Ion
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52RW98
Mfr. Model # BL1860B-2
UNSPSC #26111710
Shipping Weight 3.15 lbs
Country of Origin Japan *
Item Battery
Voltage 18.0
Cordless Tool Battery Type Li-Ion
Battery Capacity 6.0Ah
Series LXT(TM)
For Use With Makita 18V LXT Tools
Charger Input Voltage 120VAC
Features Integrated LED Charge Level Indicator
Includes (2) Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms