Check Availability
  • MAKITA 

    LXT Battery, 18.0 Voltage, Li-Ion, Package Quantity 10

  • Item # 402D36
  • Mfr. Model # BL1850B-10
LXT Battery, 18.0 Voltage, Li-Ion, Package Quantity 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 402D36
Mfr. Model # BL1850B-10
UNSPSC #26111710
Shipping Weight 15.25 lbs
Country of Origin Japan *
Item Battery
Voltage 18.0
Cordless Tool Battery Type Li-Ion
Battery Capacity 5.0Ah
Series LXT
For Use With Makita 18V Cordless Tools
Charger Input Voltage 120VAC
Features Star Protection Computer Controls(TM), Impact Resistant, Integrated LED
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms