Check Availability
  • MAKITA 

    LXT® Battery, 18.0 Voltage, Li-Ion, Package Quantity 2

  • Item # 38XU34
  • Mfr. Model # BL1850B-2
LXT® Battery, 18.0 Voltage, Li-Ion, Package Quantity 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

18V LXT® Lithium-Ion 5.0Ah Battery from Makita® integrated LED battery charge level indicator allows user to monitor battery charge.

• Reaches full charge in 45 min. or less
• Impact-resistant outer case and shock-absorbing inner liner are engineered to protect the battery
Show More Close
 

Technical Specifications

Item # 38XU34
Mfr. Model # BL1850B-2
UNSPSC #26111710
Catalog Page 685
Shipping Weight 2.95 lbs
Country of Origin Japan *
Item Battery
Voltage 18.0
Cordless Tool Battery Type Li-Ion
Battery Capacity 5.0Ah
Series LXT(R)
For Use With Makita 18V Cordless Tools
Includes (2) Battery Packs
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms