Check Availability
  • MAKITA 

    LXT® Battery, 18.0 Voltage, Li-Ion

  • Item # 33RT43
  • Mfr. Model # BL1840B
LXT® Battery, 18.0 Voltage, Li-Ion
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LXT® 18V Lithium-Ion Compact 2.0Ah Battery from Makita® is a smart-charging system that communicates with the battery during the charging process to monitor current, voltage, and temperature. This advanced charging technology helps optimize battery life and deliver a faster charge. The charge and a built-in fan to cool the battery for faster and more efficient charging, even in hot and cold weather conditions. It is equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging, and over heating. Impact-resistant outer case and shock-absorbing inner liner are engineered to protect the battery. Sixteen contact terminals maintain a constant connection with the tool to help prevent power loss or fluctuation, even during high vibration applications.

• Integrated LED battery charge level indicator allow user to monitor battery charge
• Reaches full charge in 25 min. or less
Show More Close
 

Technical Specifications

Item # 33RT43
Mfr. Model # BL1840B
UNSPSC #26111710
Catalog Page 685
Shipping Weight 1.56 lbs
Country of Origin Japan *
Item Battery
Voltage 18.0
Cordless Tool Battery Type Li-Ion
Battery Capacity 4.0Ah
Series LXT(R)
For Use With Makita 18V Cordless Tools
Includes Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms