Check Availability
  • MAKITA 

    LXT® Battery, 18.0 Voltage, Li-Ion, Package Quantity 10

  • Item # 14F062
  • Mfr. Model # BL1830B-10
LXT® Battery, 18.0 Voltage, Li-Ion, Package Quantity 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LXT® Battery 18V Li-Ion Battery charges faster and works longer than standard lithium-ion batteries, giving you Makita® unmatched performance and productivity for demanding applications.

• Integrated LED battery charge level indicator allows user to monitor battery charge
• Reaches full charge in 30 min. or less
• Impact-resistant outer case and shock-absorbing inner liner are engineered to protect the battery
Show More Close
 

Technical Specifications

Item # 14F062
Mfr. Model # BL1830B-10
UNSPSC #26111710
Catalog Page 685
Shipping Weight 14.6 lbs
Country of Origin Japan *
Item Battery
Voltage 18.0
Cordless Tool Battery Type Li-Ion
Battery Capacity 3.0Ah
Series LXT(R)
For Use With Makita 18V Cordless Tools
Features Built In Memory Chip Memorizes Usage History and Communicates with Charger, Lithium-Ion Batteries Have No Memory Effect and Can Be Charged At Any Time, Lithium Ion Battery Weighs 40% Less Than Ni-Mh or NiCd
Includes (10) Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms