Check Availability
  • MAKITA 

    Keyless Drill Chuck, 0.0625" to 0.375" Capacity, 1/4" Mounting Size

  • Item # 14F028
  • Mfr. Model # 763198-1
  • (1)
Keyless Drill Chuck, 0.0625" to 0.375" Capacity, 1/4" Mounting Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14F028
Mfr. Model # 763198-1
UNSPSC #27112807
Catalog Page 704
Shipping Weight 0.67 lbs
Country of Origin Japan *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Plain Bearing
Capacity Max. 0.375"
Capacity Min. 0.0625"
Mounting Size 1/4"
Mounting Type Integral Hex Shank
Nominal Capacity 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions