Check Availability
  • Cordless Routers
  • MAKITA 

    Compact Router Kit, Overall 5-1/4" H

  • Item # 436L90
  • Mfr. Model # XTR01T7
Compact Router Kit, Overall 5-1/4" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 436L90
Mfr. Model # XTR01T7
UNSPSC #27112707
Shipping Weight 20.05 lbs
Country of Origin China *
Item Cordless Compact Router Kit
Voltage 18.0
Battery Included / Bare Tool Battery Included
Battery Capacity 5.0Ah
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Number of Batteries 2
Series LXT(R)
No Load RPM 0 to 1000/0 to 30,000
Max. Power 800W
Battery Included 38XU33
Corded/Cordless Cordless
Base Size 3-1/2"
Overall Height 5-1/4"
Overall Width 3-1/2"
Overall Depth 5-1/4"
Tool Weight 4.6 lb.
Switch Push Button
Speed Type Variable
Lock Lock/Unlock
Features Electronic Speed Control, On/Off Button, Compact and Ergonomically Design, Aluminum Gear Housing, Dual LED Light
Includes (2) Batteries, Charger, Interlocking Case, Plunge Base, Straight Guide, (2) Spanner Wrench, 1/4" Collet, (2) Template Guide
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.