Check Availability
  • MAKITA 

    CXT Battery, 12.0 Voltage, Li-Ion

  • Item # 52KE43
  • Mfr. Model # BL1021B
CXT  Battery, 12.0 Voltage, Li-Ion
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

12V CXT Battery Lithium-Ion 2.0Ah Battery from Makita® is a slide-style battery that provides comfort and allows go-to tools like the impact driver and drills to stand up on their own for added convenience.

• Features an integrated LED battery charge level indicator
• Lithium-Ion battery delivers longer run time and lower self-discharge
Show More Close
 

Technical Specifications

Item # 52KE43
Mfr. Model # BL1021B
UNSPSC #26111710
Shipping Weight 0.59 lbs
Country of Origin China *
Item Battery
Voltage 12.0
Cordless Tool Battery Type Li-Ion
Battery Capacity 2.0Ah
Series CXT(TM)
For Use With Makita 12V Cordless Tools
Features Integrated LED Charge Level Indicator
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.