Check Availability
  • MAKITA 

    Blade Sharpener

  • Item # 14H006
  • Mfr. Model # 98202
Blade Sharpener
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A water bath keep this machine cool when sharpening cutting tools.
Show More Close
 

Technical Specifications

Item # 14H006
Mfr. Model # 98202
UNSPSC #27111908
Shipping Weight 27.84 lbs
Country of Origin Japan *
Item Blade Sharpener
Amps AC 1.1 A
RPM 560
Overall Width (In.) 15-3/8"
Grinding Wheel Dia. (In.) 7-7/8"
Grit 1000
Features Water Feed
Application Sharpening Blades
Includes Medium Wheel, Blade Holder, Wrench
* This product's country of origin is subject to change

Compliance and Restrictions