Check Availability
  • MAKITA 

    Bag, 5PK

  • Item # 48Z878
  • Mfr. Model # P-78293
Bag, 5PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48Z878
Mfr. Model # P-78293
UNSPSC #47121607
Shipping Weight 2.8 lbs
Country of Origin Germany *
Item Bag
Length 21"
Material Fleece
Reusable Reusable
For Use With Mfr. No. VC4710
Includes (5) Bags
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms