Check Availability
  • MAKITA 

    36.0V 18V X2 LXT Cordless Wet/Dry Vacuum with 2.1 gal. Tank, Cloth Filter Type

  • Item # 408L94
  • Mfr. Model # XCV06Z
36.0V 18V X2 LXT Cordless Wet/Dry Vacuum with 2.1 gal. Tank, Cloth Filter Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 408L94
Mfr. Model # XCV06Z
UNSPSC #47121602
Shipping Weight 25.47 lbs
Country of Origin China *
Item Cordless Wet/Dry Vacuum
Voltage 36.0
Battery Included / Bare Tool Bare Tool
Number of Batteries 0
Series 18V X2 LXT
Brushless Motor Yes
Tank Size 2.1 gal.
Hose Dia. 1-1/2"
Hose Length 8 ft.
Filter Type Cloth
Number of Motor Stages 2
Corded/Cordless Cordless
Battery Included No
Battery Pack Replacement 33RT42, 6CFC2, 33RT44, 38XU34
Cordless Tool Battery Type Li-Ion
Battery Capacity 2.0Ah/3.0Ah/4.0Ah/5.0Ah
Sound Level dBA 66
Static Pressure 36"
Air Flow 74 CFM
Replacement Filter Mfr. No. 140248-3
Drain No
Features Brushless, Variable Speed Control Dial, LED Battery Indicators, Rear Casters, Removable Storage Box
Tool Length 14-3/8"
Tool Weight 16.8 lb.
Includes Floor Nozzle, Anti-Static Hose, Straight Tube, Curver Tube, Crevice Tool, Plastic Disposal Bag
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms