Check Availability
  • MAKITA 

    3" Hollow Nutsetter 9/16" Hex Size, 1/4" Hex Shank Size, Nonmagnetic

  • Item # 40KG34
  • Mfr. Model # B-43290
3" Hollow Nutsetter 9/16" Hex Size, 1/4" Hex Shank Size, Nonmagnetic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40KG34
Mfr. Model # B-43290
UNSPSC #27111702
Shipping Weight 0.13 lbs
Country of Origin Japan *
Item Hollow Nutsetter
Application - Tools Impact
Overall Nutsetter Length 3"
Fastening Tool Finish Corrosion Resistant
Hex Shank Size 1/4"
Fastening Tool Material Steel
Fastening Tool Item Hollow Nutsetter
Nutsetter Hex Size 9/16"
SAE or Metric SAE
Shank Style Hex
Magnetic/Nonmagnetic Nonmagnetic
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In