Check Availability
  • MAKITA 

    13-3/4"W x 20-1/8"H High Efficiency Dry Filter Bag, 10PK

  • Item # 52RX20
  • Mfr. Model # 197902-0
13-3/4"W x 20-1/8"H High Efficiency Dry Filter Bag, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RX20
Mfr. Model # 197902-0
UNSPSC #47121607
Shipping Weight 0.81 lbs
Country of Origin China *
Item Filter Bag
Bag Type Dry
Filter Type Cloth
Efficiency High Efficiency
Length 1/16"
Width 13-3/4"
Height 20-1/8"
Material Cloth
Reusable Non-Reusable
For Use With Mfr. No XCV05Z
* This product's country of origin is subject to change

Compliance and Restrictions