This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MAKITA 

    12V max CXT Cordless Combination Kit, 12.0 Voltage, Number of Tools 2

  • Item # 21R987
  • Mfr. Model # LCT212W
12V max CXT  Cordless Combination Kit, 12.0 Voltage, Number of Tools 2

See alternate products available online.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 21R987
Mfr. Model # LCT212W
UNSPSC #27112703
Catalog Page 689
Shipping Weight 9.95 lbs
Country of Origin Not Available *
Item Cordless Combination Kit
Cordless Tools Included Drill, Reciprocating Saw
Voltage 12.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 1.3Ah
Series 12V max CXT(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 4NNN1
Battery Pack Replacement 4NNN1
Charger 4NNN3
Carrying Case Contractor Bag
Drill 4NNK8
Reciprocating Saw 21R986
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.