This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MAKITA 

    12V max CXT Cordless Combination Kit, 12.0 Voltage, Number of Tools 2

  • Item # 12M837
  • Mfr. Model # LCT209W
  • (1)
12V max CXT  Cordless Combination Kit, 12.0 Voltage, Number of Tools 2 Cordless Combo Kit,12.0 V,2 Tools,2 Batt Cordless Combo Kit,12.0 V,2 Tools,2 Batt Cordless Combo Kit,12.0 V,2 Tools,2 Batt Cordless Combo Kit,12.0 V,2 Tools,2 Batt

See alternate products available online.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 12M837
Mfr. Model # LCT209W
UNSPSC #27112703
Catalog Page 689
Shipping Weight 9.1 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Drill, Impact Driver
Voltage 12.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 1.3Ah
Series 12V max CXT(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 4NNN1
Battery Pack Replacement 4NNN1
Charger 4NNN3
Carrying Case Kit Box
Drill 4NNK8
Impact Driver 4NNL1
* This product's country of origin is subject to change

Compliance and Restrictions