Check Availability
  • MAKITA 

    12V MAX CXT Cordless Combination Kit, 12.0 Voltage, Number of Tools 2

  • Item # 408L84
  • Mfr. Model # CT227R
12V MAX CXT Cordless Combination Kit, 12.0 Voltage, Number of Tools 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 408L84
Mfr. Model # CT227R
UNSPSC #27112709
Shipping Weight 11.26 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Circular Saw, Drill
Voltage 12.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 2.0Ah
Includes Driver Drill, Circular Saw, (2) Batteries, Charger, Tool Bag
Series 12V MAX CXT
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included 52KE43
Battery Pack Replacement 52KE43
Charger 46AD64
Carrying Case Tool Bag
Circular Saw 52AZ26
Drill 48XT68
Max. Torque 250 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.