Check Availability
  • MAKITA 

    12V CXT Cordless Combination Kit, 12.0 Voltage, Number of Tools 4

  • Item # 53KJ88
  • Mfr. Model # CT409R
12V CXT Cordless Combination Kit, 12.0 Voltage, Number of Tools 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53KJ88
Mfr. Model # CT409R
UNSPSC #27112703
Shipping Weight 10.95 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Drill, Impact Driver, Light, Radio
Voltage 12.0
Number of Tools 4
No. of Batteries Included 2
Battery Capacity 2.0Ah
Includes Driver Drill, Impact Driver, Flashlight, Radio, (2) Batteries, Charger, Tool Bag
Series 12V CXT
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 52KE43
Battery Pack Replacement Mfr. Model No. BL1041B
Charger 46AD64
Carrying Case Contractor Bag
Drill 48XT68
Impact Driver 48XT82
Light 52AZ36
Radio 52YP76
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.