Check Availability
  • MAKITA 

    12V CXT Cordless Combination Kit, 12.0 Voltage, Number of Tools 3

  • Item # 53KJ87
  • Mfr. Model # CT321RX
12V CXT Cordless Combination Kit, 12.0 Voltage, Number of Tools 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53KJ87
Mfr. Model # CT321RX
UNSPSC #27112703
Shipping Weight 11.3 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Drill, Impact Driver, Light
Voltage 12.0
Number of Tools 3
No. of Batteries Included 2
Battery Capacity 2.0Ah
Includes Driver Drill, Impact Driver, Flashlight, (2) Batteries, Charger, Tool Case
Series 12V CXT
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 52KE43
Battery Pack Replacement Mfr. Model No. BL1041B
Charger 46AD64
Carrying Case Tool Case
Drill 48XT68
Impact Driver 48XT82
Light 52AZ36
Max. Torque 970 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.