Check Availability
12V CXT Battery, 12.0 Voltage, Li-Ion, Package Quantity 2
  • MAKITA 

    12V CXT Battery, 12.0 Voltage, Li-Ion, Package Quantity 2

  • Item # 53KJ90
  • Mfr. Model # BL1041B-2
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53KJ90
Mfr. Model # BL1041B-2
UNSPSC #26111710
Shipping Weight 1.81 lbs
Country of Origin China *
Item Battery
Voltage 12.0
Cordless Tool Battery Type Li-Ion
Battery Capacity 4.0Ah
Series 12V CXT
For Use With Makita 12V Cordless Tools
Features Integrated LED Charge Level Indicator

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms