Check Availability
  • MAKITA 

    1/4" Cordless Screwgun, 18.0 Voltage, Bare Tool

  • Item # 44YV62
  • Mfr. Model # XRF02Z
1/4" Cordless Screwgun, 18.0 Voltage, Bare Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The compact, ergonomic Makita 18V LXT® Li-ion Cordless Autofeed Screwdriver has an integrated autofeed design, with a screw guide that helps prevent screw strip tangling, and can fold against the autofeed housing for easy storage. The extension handle makes it ideal for decking and sub-floor applications. Weighs only 5.1 lb. with battery (not included) for reduced operator fatigue. Star Protection Computer Controls™ help protect against overloading, over-discharging, and over-heating to help improve tool performance and extend service life.

• High collated screw capacity range of 1" to 2-1/8"
• Reversible belt clip attaches to either side of the tool
Show More Close
 

Technical Specifications

Item # 44YV62
Mfr. Model # XRF02Z
UNSPSC #27112710
Catalog Page 686
Shipping Weight 4.7 lbs
Country of Origin Japan *
Driver and Wrench Product Grouping Cordless Screwguns
Item Cordless Screwgun
Autofeed Yes
Chuck Size 1/4"
Battery Included / Bare Tool Bare Tool
Voltage 18.0
Max. Torque Not Rated
No Load RPM 0 to 4000
Clutch Style Silent, Fine depth
Series LXT(R)
Corded/Cordless Cordless
Brushless Motor No
Handle Type D
Cordless Tool Battery Type Li-Ion
Battery Capacity 3.0Ah
Battery Included No
Features Screw Capacity 1" to 2-1/8", Aluminum Dust Proof Auto Feed Housing
Tool Length 16-3/4"
Tool Weight 4.6 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms