Check Availability
  • MAHR INC 

    Digital Caliper 0-8"/0-200mm Range, 0.0005"/0.01mm Resolution, Stainless Steel

  • Item # 446F20
  • Mfr. Model # 4118807
Digital Caliper 0-8"/0-200mm Range, 0.0005"/0.01mm Resolution, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F20
Mfr. Model # 4118807
UNSPSC #41111621
Shipping Weight 2.0 lbs
Country of Origin China *
Item Digital Caliper
Caliper Grouping Digital Caliper
Caliper Range 0-8"/0-200mm
Resolution 0.0005"/0.01mm
IP Rating 67
SPC Output Yes
Accuracy +/-0.001"/0.03mm
Caliper Material Stainless Steel
Absolute Positioning Yes
Jaw Depth 1-7/8"
Long Form Calibration Certificate No
Features On/Off, Zero-Set, Inch/Millimeter Functions, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way, Interchangeable Contacts
Includes ID/OD Measurement Anvils, Depth Bridge, Measuring Force Device
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In