Check Availability
  • MAHR-FEDERAL INC. 

    Indicator Stand, 165 Magnetic Pull (Lb.), 1.9W x 2.4D x 2.2"H Base Size (In.), 0.394 Rod Dia. (In.),

  • Item # 5RHF7
  • Mfr. Model # 1492B-10
Indicator Stand, 165 Magnetic Pull (Lb.), 1.9W x 2.4D x 2.2"H Base Size (In.), 0.394 Rod Dia. (In.),
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHF7
Mfr. Model # 1492B-10
UNSPSC #41116501
Shipping Weight 3.25 lbs
Country of Origin USA *
Item Indicator Stand
Magnetic Pull (Lb.) 165
Base Size (In.) 1.9W x 2.4D x 2.2"H
Overall Length (In.) 9.1
Rod Dia. (In.) 0.394
Upright Post Dia. (In.) 0.412
Thread Size M8
Construction Steel
Finish Dark Gray Paint
Features Fine Adjustment on Post Clamp
Includes Post and Indicator Mounting Clamp
* This product's country of origin is subject to change

Compliance and Restrictions