Check Availability
  • MAHR-FEDERAL INC. 

    Digital Caliper 0-6"/0-150mm Range, 0.0005"/0.01mm Resolution, Stainless Steel

  • Item # 45PG54
  • Mfr. Model # 4103300
Digital Caliper 0-6"/0-150mm Range, 0.0005"/0.01mm Resolution, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45PG54
Mfr. Model # 4103300
UNSPSC #41111621
Shipping Weight 0.85 lbs
Country of Origin China *
Item Digital Caliper
Caliper Grouping Digital Caliper
Caliper Range 0-6"/0-150mm
Resolution 0.0005"/0.01mm
IP Rating 67
SPC Output Yes
Accuracy +/-0.001"/0.03mm
Caliper Material Stainless Steel
Absolute Positioning Yes
Jaw Depth 1-9/16"
Long Form Calibration Certificate No
Features Round Depth Rod, On/Off, Zero-Set, Inch/Millimeter Functions, High Contrast Analog Display, Locking Screw Above, Lapped Guide Way, Measuring Blade for Inside Measurements, Raised Guide Ways for The Protection of the Scale
Standards DIN 862
* This product's country of origin is subject to change

Compliance and Restrictions