Check Availability
  • MAHR-FEDERAL INC. 

    Digital Caliper 0-6"/0-150mm Range, 0.0005"/0.01mm Resolution, Stainless Steel

  • Item # 45PG09
  • Mfr. Model # 4103010
Digital Caliper 0-6"/0-150mm Range, 0.0005"/0.01mm Resolution, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45PG09
Mfr. Model # 4103010
UNSPSC #41111621
Shipping Weight 0.85 lbs
Country of Origin China *
Item Digital Caliper
Caliper Grouping Digital Caliper
Caliper Range 0-6"/0-150mm
Resolution 0.0005"/0.01mm
IP Rating 67
SPC Output Yes
Accuracy +/-0.001"/0.03mm
Caliper Material Stainless Steel
Absolute Positioning Yes
Jaw Depth 1-9/16"
Long Form Calibration Certificate No
Features On/Off and Inch/mm, Immediate Measurement Due to The Reference System, Locking Screw, Dirt Wipers Are integrated In The Side, High Contrast Liquid Crystal Display with 11mm High Digits, Lapped Guide Way, Friction Wheel
* This product's country of origin is subject to change

Compliance and Restrictions