Check Availability
  • MAHR-FEDERAL INC. 

    Digital Caliper 0-12"/0-300mm Range, 0.0005"/0.01mm Resolution, Stainless Steel

  • Item # 45PG40
  • Mfr. Model # 4103021
Digital Caliper 0-12"/0-300mm Range, 0.0005"/0.01mm Resolution, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45PG40
Mfr. Model # 4103021
UNSPSC #41111621
Shipping Weight 2.545 lbs
Country of Origin China *
Item Digital Caliper
Caliper Grouping Digital Caliper
Caliper Range 0-12"/0-300mm
Resolution 0.0005"/0.01mm
IP Rating 67
SPC Output Yes
Accuracy +/-0.001"/0.03mm
Caliper Material Stainless Steel
Absolute Positioning Yes
Jaw Depth 2-1/2"
Long Form Calibration Certificate No
Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw
* This product's country of origin is subject to change

Compliance and Restrictions