Check Availability
  • MAHR-FEDERAL INC. 

    Digimar 817 CLM Height Gauge, 0 to 40"/0 to 1000mm Range, 1170mm Resolution

  • Item # 46UA81
  • Mfr. Model # 4429012
Digimar 817 CLM Height Gauge, 0 to 40"/0 to 1000mm Range, 1170mm Resolution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46UA81
Mfr. Model # 4429012
UNSPSC #41111614
Shipping Weight 43.0 lbs
Country of Origin China *
Item Height Gauge
Counter Type Electronic Digital
Mechanism Motorised
Construction Steel
Display LCD
Resolution 1170mm
Range 0 to 40"/0 to 1000mm
Accuracy 1.8+ L/600 micron m (L in mm)
Base Cast Iron
Battery No
Features Switchable Resolution (0.01mm-0.0001mm)/(0.001"-0.00001"), 2D Measuring, Quick Mode, Ergonomic LCD Display, Air Bearings for Smooth Movement, RS232 / USB Output
Includes Operating and Display Unit, Carrier 817h1, Probe K6/51, Setting Block 817 EB, USB Cable, Calibration Certificate
* This product's country of origin is subject to change

Compliance and Restrictions