Check Availability
  • MAGSWITCH 

    Welding Square, 607 lb. Max. Pull, Steel

  • Item # 406T37
  • Mfr. Model # 8100624
Welding Square, 607 lb. Max. Pull, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 406T37
Mfr. Model # 8100624
UNSPSC #23171511
Shipping Weight 3.3 lbs
Country of Origin China *
Item Magnetic Welding Square
Type Magnetic, Adjustable
Max. Pull 607 lb.
Material Steel
On/Off Setting Yes
Overall Length 3"
Overall Width 2"
Overall Height 4-7/64"
Thickness 3/8"
Color Yellow
Characteristics Switchable Technology, Tapped Holes for Fixture, High Heat Capability
Stability Temp. 356 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov