Check Availability
  • MAGSWITCH 

    Stiffener Alignment,Steel,On/Off Setting

  • Item # 406T55
  • Mfr. Model # 8100554
Stiffener Alignment,Steel,On/Off Setting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406T55
Mfr. Model # 8100554
UNSPSC #23171511
Shipping Weight 5.0 lbs
Country of Origin China *
Item Stiffener Alignment
Type Magnetic, Adjustable
Max. Pull 200 lb.
Material Steel
On/Off Setting Yes
Overall Length 8-7/64"
Overall Width 3-45/64"
Overall Height 7-15/64"
Color Yellow
Characteristics Switchable Technology, Heavy Duty
Stability Temp. 176 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions