Check Availability
  • MAGSWITCH 

    Fixturing Mount, 235 lb. Max. Pull, Steel

  • Item # 406T33
  • Mfr. Model # 8100451
Fixturing Mount, 235 lb. Max. Pull, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 406T33
Mfr. Model # 8100451
UNSPSC #23171511
Shipping Weight 1.3 lbs
Country of Origin China *
Item Fixturing Mount
Type Magnetic, Adjustable
Max. Pull 235 lb.
Material Steel
On/Off Setting Yes
Overall Length 3-7/64"
Overall Width 3-7/64"
Overall Height 6-1/2"
Thickness 1/4"
Color Yellow
Characteristics Switchable Technology, Tapped Holes for Fixture
Stability Temp. 176 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov