Check Availability
  • MAGSWITCH 

    Fixturing Angle, 600 lb. Max. Pull, Steel

  • Item # 406T27
  • Mfr. Model # 8100495
Fixturing Angle, 600 lb. Max. Pull, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 406T27
Mfr. Model # 8100495
UNSPSC #23171511
Shipping Weight 8.8 lbs
Country of Origin China *
Item Fixturing Angle
Type Magnetic, Adjustable
Angle 90 Degrees
Max. Pull 607 lb.
Material Steel
On/Off Setting Yes
Overall Length 11.2"
Overall Width 3.9"
Overall Height 11.2"
Thickness 3/8"
Color Black/Yellow
Characteristics Locking knob, Powerful Magnet
Stability Temp. 176 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov