Check Availability
  • MAGSWITCH 

    Boomer Angle, 800 lb. Max. Pull, Steel

  • Item # 406T23
  • Mfr. Model # 8100453
Boomer Angle, 800 lb. Max. Pull, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 406T23
Mfr. Model # 8100453
UNSPSC #23171511
Shipping Weight 7.5 lbs
Country of Origin China *
Item Boomer Angle
Type Magnetic, Adjustable
Angle 90 Degrees
Max. Pull 205 lb.
Material Steel
On/Off Setting Yes
Overall Length 10.1"
Overall Width 5.2"
Overall Height 10.1"
Thickness 3/8"
Color Black/Yellow
Characteristics Holds On At Different Angles
Stability Temp. 176 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov