Check Availability
  • MAGSWITCH 

    Beam Press, 150 lb. Max. Pull, Steel

  • Item # 406T52
  • Mfr. Model # 8100553
Beam Press, 150 lb. Max. Pull, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 406T52
Mfr. Model # 8100553
UNSPSC #23171511
Catalog Page 0
Shipping Weight 15.0 lbs
Country of Origin China *
Item Beam Press
Type Magnetic, Adjustable
Material Steel
On/Off Setting Yes
Overall Length 17-19/32"
Overall Width 9-51/64"
Overall Height 12"
Color Yellow
Characteristics Pry Point
Stability Temp. 176 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov