Check Availability
  • MAGNAFLUX 

    Fluorescent Dye Penetrant Kit

  • Item # 52YX12
  • Mfr. Model # EV6000 ZP KIT
Fluorescent Dye Penetrant Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Magnaflux® Fluorescent Dye Penetrant Kit comes with dyes, a UV light, and other accessories to help you find the tiniest cracks in just about any metal surface. Highly sensitive fluorescent dyes comply with most military specifications for fluorescent inspection.
Show More Close
 

Technical Specifications

Item # 52YX12
Mfr. Model # EV6000 ZP KIT
UNSPSC #41111802
Catalog Page 2425
Shipping Weight 13.3 lbs
Country of Origin USA *
Item Fluorescent Dye Penetrant Kit with Ultraviolet Light
Type NDT Inspection
Color Fluorescent
Voltage 100/240
Size 10.5 oz.
Net Weight 300g
For Use With Yoke Inspection Kit
Application For Detecting Cracks and Leaks in Precision Casts and Forgings, Machined Components
Features Emulsifiable Penetrants Are Used For A Wide Range Of Sensitive Applications
Includes (2) 10.5 oz. NDT Cleaner and Remover, 12.0 oz. Solvent Based Developer, LED UV Lamp, (4) Towels, SCRUBS(R) Hand Cleaner, DYKEM(R) Brite-Mark Yellow Paint Marker, Shop Cloth, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov