Check Availability
  • MAGNA VISUAL 

    Vinyl Chart Tape, 1/4"W, Black

  • Item # 38Y329
  • Mfr. Model # CT8-B
Vinyl Chart Tape, 1/4"W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Create custom tables and rows on dry erase boards with this easily removable tape.
Show More Close
 

Technical Specifications

Item # 38Y329
Mfr. Model # CT8-B
UNSPSC #44111908
Catalog Page 1369
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Chart Tape
Material Vinyl
Color Black
Width 1/4"
Length 27 ft.
* This product's country of origin is subject to change

Compliance and Restrictions