Check Availability
  • MAGNA VISUAL 

    Vinyl Chart Tape, 1/16"W, White

  • Item # 31TW51
  • Mfr. Model # CT2-W
Vinyl Chart Tape, 1/16"W, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Removable, vinyl tape helps you creative custom tables and rows.
Show More Close
 

Technical Specifications

Item # 31TW51
Mfr. Model # CT2-W
UNSPSC #44111905
Catalog Page 1369
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Chart Tape
Material Vinyl
Color White
Width 1/16"
Length 54 ft.
* This product's country of origin is subject to change

Compliance and Restrictions