Check Availability
  • MAGNA VISUAL 

    Porcelain Dry Erase Grid Board, Wall Mounted, 24"H x 36"W, White

  • Item # 38Y307
  • Mfr. Model # OB-2436B
Porcelain Dry Erase Grid Board, Wall Mounted, 24"H x 36"W, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38Y307
Mfr. Model # OB-2436B
UNSPSC #44111908
Shipping Weight 17.0 lbs
Country of Origin USA *
Dry Erase Product Grouping Dry Erase Grid Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Dry Erase Surface Type Porcelain
Dry Erase Height 24"
Dry Erase Width 36"
Includes 1"x2" Grid, 1"x2" Magnetic Cardholders, Data Cards 5-Colors, Month, Day and Date Headings, Hanging Hardware
Board Frame Material Aluminum
Number of Months 12
Columns Across 17
Number of Rows 23
Board Color White
Frame Color Silver
Item Dry Erase Grid Board
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close