Check Availability
  • MAGLITE 

    LED Mini Flashlight, Aluminum, Maximum Lumens Output: 100, Gray, 5.00"

  • Item # 36Y706
  • Mfr. Model # SP32096K
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 100, Gray, 5.00"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36Y706
Mfr. Model # SP32096K
UNSPSC #39111702
Catalog Page 531
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Mini Flashlight
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Flashlight Battery Size AAA
Flashlight Battery Type Alkaline
Rechargeable No
Length 5.00"
Body Dia. 0.50"
Lumens 100
Lumens Range 100 to 249
Maximum Lumens Output 100
Run Time on High Setting 5 hr.
Body Color Gray
Flashlight Body Material Aluminum
Number of Batteries 2
Batteries Included Yes
Battery Burn Time 2.5 hr.
Lamp Life 36,000 hr.
Switch Type Twist
Lens Material Polycarbonate
Beam Distance 116m
Light Output Modes High
Flashlight Beam Type Adjustable
Special Light Output Mode No Special Light Output
Water Penetration Rating IPX4
Drop Rating 1.0m
Peak Beam Intensity 3387cd
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Welcome Sign In