Check Availability
  • MAGLITE 

    LED Mini Flashlight, Aluminum, Maximum Lumens Output: 47, Gray, 3.18"

  • Item # 36Y703
  • Mfr. Model # SJ3A096
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 47, Gray, 3.18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36Y703
Mfr. Model # SJ3A096
UNSPSC #39111702
Catalog Page 531
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Mini Flashlight
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Flashlight Battery Size AAA
Flashlight Battery Type Alkaline
Rechargeable No
Length 3.18"
Body Dia. 0.50"
Lumens 47
Lumens Range 0 to 49
Maximum Lumens Output 47
Run Time on High Setting 1.5 hr.
Body Color Gray
Flashlight Body Material Aluminum
Number of Batteries 1
Batteries Included Yes
Battery Burn Time 1.5 hr.
Switch Type Twist
Lens Material Polycarbonate
Beam Distance 61m
Light Output Modes High
Flashlight Beam Type Adjustable
Special Light Output Mode No Special Light Output
Water Penetration Rating IPX4
Peak Beam Intensity 97cd
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Welcome Sign In