Check Availability
  • MAGLITE 

    LED Mini Flashlight, Aluminum, Maximum Lumens Output: 230, Black, 4.80"

  • Item # 19G665
  • Mfr. Model # XL200-S3016K
  • (1)
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 230, Black, 4.80"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact, yet ultrabright, this flashlight is capable of throwing a beam over 450 ft. on High. It switches quietly among 5 modes: High, Strobe, Nite Lite™, Signal, and SOS. The variable power level helps to conserve power by providing only a necessary amount of light for each application. It also features a motion-controlled strobe rate. Powered by 3 AAA alkaline batteries (included). Battery burn time is 21⁄2 hr. on High, 218 hr. on Low.
Show More Close
 

Technical Specifications

Item # 19G665
Mfr. Model # XL200-S3016K
UNSPSC #39111702
Catalog Page 531
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Mini Flashlight
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Flashlight Battery Size AAA
Flashlight Battery Type Alkaline
Rechargeable No
Length 4.80"
Body Dia. 1.00"
Lumens 230
Lumens Range 100 to 249
Maximum Lumens Output 230
Run Time on High Setting 1.8 hr.
Body Color Black
Flashlight Body Material Aluminum
Number of Batteries 3
Batteries Included Yes
Battery Burn Time 1.8 hr.
Lamp Life 36,000 hr.
Switch Type Push Button
Lens Material Polycarbonate
Beam Distance 163m
Light Output Modes High / Medium / Low
Flashlight Beam Type Fixed
Special Light Output Mode SOS, Strobe
Water Penetration Rating IPX4
Drop Rating 1.0m
Peak Beam Intensity 6663cd
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Welcome Sign In