Check Availability
  • MAGLITE 

    Incandescent Mini Flashlight, Aluminum, Maximum Lumens Output: 9, Red, 5.00"

  • Item # 39RZ13
  • Mfr. Model # M3A036K
Incandescent Mini Flashlight, Aluminum, Maximum Lumens Output: 9, Red, 5.00"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39RZ13
Mfr. Model # M3A036K
UNSPSC #39111702
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Mini Flashlight
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology Incandescent
Flashlight Battery Size AAA
Flashlight Battery Type Alkaline
Rechargeable No
Length 5.00"
Body Dia. 0.75"
Lumens 9
Lumens Range 0 to 49
Maximum Lumens Output 9
Run Time on High Setting 2.5 hr.
Body Color Red
Flashlight Body Material Aluminum
Number of Batteries 2
Batteries Included Yes
Battery Burn Time 2.5 hr.
Switch Type Twist
Lens Material Polycarbonate
Beam Distance 31m
Light Output Modes High
Flashlight Beam Type Flood, Spot
Special Light Output Mode No Special Light Output
Water Penetration Rating IPX4
* This product's country of origin is subject to change

Compliance and Restrictions