Check Availability
  • MAGLINER 

    Horizontal U-Loop Handle w/Vinyl Sleeve

  • Item # 8ECJ4
  • Mfr. Model # 301008
Horizontal U-Loop Handle w/Vinyl Sleeve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8ECJ4
Mfr. Model # 301008
UNSPSC #24101505
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Horizontal U-Loop Handle
Material Aluminum
Overall Height 12-1/4"
Overall Width 11-3/8"
Overall Depth 7"
Color Silver/Black
For Use With Magliner Hand Trucks
Includes Vinyl Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.