Check Availability
  • MAGLINER 

    4 ft. x 28-3/4" Non-Skid Walk Ramp; Load Capacity: 3000 lb., Service Height Range: Up to 12"

  • Item # 20UZ27
  • Mfr. Model # VR29042
4 ft. x 28-3/4" Non-Skid Walk Ramp; Load Capacity: 3000 lb., Service Height Range: Up to 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20UZ27
Mfr. Model # VR29042
UNSPSC #24101803
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Walk Ramp
End Style Apron End
Load Capacity 3000 lb.
Service Height Range Up to 12"
Overall Length 4 ft.
Overall Width 28-3/4"
Material Aluminum
Deck Non-Skid
Side Rail Height 4-1/4"
Net Weight 41 lb.
Includes Safety Chains
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms