Check Availability
  • MAGLINER 

    14 ft. x 28-3/4" Non-Skid Walk Ramp; Load Capacity: 1600 lb., Service Height Range: Up to 52"

  • Item # 20UZ31
  • Mfr. Model # VR29142
14 ft. x 28-3/4" Non-Skid Walk Ramp; Load Capacity: 1600 lb., Service Height Range: Up to 52"
Qty
  • Web Price
    $854.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20UZ31
Mfr. Model # VR29142
UNSPSC #24101803
Shipping Weight 123.0 lbs
Country of Origin USA *
Item Walk Ramp
End Style Apron End
Load Capacity 1600 lb.
Service Height Range Up to 52"
Overall Length 14 ft.
Overall Width 28-3/4"
Material Aluminum
Deck Non-Skid
Side Rail Height 4-1/4"
Net Weight 123 lb.
Includes Safety Chains
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms