Check Availability
  • MAGICARD 

    Warranty,1 yr. Extended Dual Sided

  • Item # 443Z42
  • Mfr. Model # 3633-0057
Warranty,1 yr. Extended Dual Sided
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z42
Mfr. Model # 3633-0057
UNSPSC #81111818
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Warranty
Type 1 yr. Extended Dual Sided
Height (In.) 5
Width (In.) 5
Depth (In.) 1/8
Color Black
For Use With Rio Pro, Endure, Pronto Printers
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions